Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

W.S. TYLER™ RO-TAP™ Sieving Lab Kits, For RX-29; 8 in.

Catalog No. 049091 Shop All W. S. Tyler Products
Change view
Click to view available options
For Use With (Equipment):
8 in. Ro-Tap RX-29 Sieve Shaker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
04-909-1 8 in. Ro-Tap RX-29 Sieve Shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-909-1 Supplier W.S. TYLER™ Supplier No. RX29 LAB KIT
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

All-in-one sieving lab kits make particle analysis testing easy and convenient

Ro-Tap Sieve Shaker

  • Kit for 8 in. diameter sieves holds 6 sieves (full-height and pan) or 13 sieves (half-height and pan) for particle testing, 2 in. (5cm) down through 635 mesh
  • Kit for12 in. diameter sieves hold 4 sieves (full-height and pan) or 10 sieves (half-height and pan) for testing down through 500 mesh

Specifications

Electrical Requirements 120/220 V, 60 Hz
Voltage 120/220 V
Amperage 5.4 A
Product Type Sieving Lab Kit
Frequency 60 Hz
Dimensions (L x W x H) 21 x 28 x 25 in. (53 x 71 x 63.5 cm)
Height (English) 25 in.
Height (Metric) 63.5 cm
Length (English) 21 in.
Length (Metric) 53 cm
Width (English) 28 in.
Width (Metric) 71 cm
For Use With (Equipment) 8 in. Ro-Tap RX-29 Sieve Shaker
Includes One Ro-Tap Sieve Shaker, Sound Enclosure and Test Stand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.