Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Swiss Line Wafer Handling Tweezer Style 43LB14, 208 mm
SDP

Catalog No. 501928692
Encompass_Preferred


OAL: 208 mm
Tip width: B: 48.5 mm
Gap: N:2 mm
Tip lip: C: 35 mm
Dimensions: D: 8 mm, E: 2 mm, F: 3 mm, M: 13 mm, N: 2 mm, R: 95 mm, S: 42 mm

Catalog No. 50-192-8692 Supplier Electron Microscopy Sciences Supplier No. 780343LB14
May include imposed supplier surcharges.
Add to Cart
Add to Cart


OAL: 208 mm
Tip width: B: 48.5 mm
Gap: N:2 mm
Tip lip: C: 35 mm
Dimensions: D: 8 mm, E: 2 mm, F: 3 mm, M: 13 mm, N: 2 mm, R: 95 mm, S: 42 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.