Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Rubis Wafer Tweezers Style 39S-4, 128 mm
SDP

Catalog No. 5023933
Encompass_Preferred

Made from SA steel with serrated handles. These tweezers are specially designed to handle different fragile and delicate materials of gallium or silicon wafers. They have a smooth polished non-glare surface with a satin finish. The tweezers have stopping pins turned up on lateral edges and graduated lower paddles prevent the wafer from slipping. Lower part perforated.
OAL: 128 mm
Width: 12.5 mm
Tips: 4 teeth

Catalog No. 50-239-33 Supplier Electron Microscopy Sciences Supplier No. 7822501
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from SA steel with serrated handles. These tweezers are specially designed to handle different fragile and delicate materials of gallium or silicon wafers. They have a smooth polished non-glare surface with a satin finish. The tweezers have stopping pins turned up on lateral edges and graduated lower paddles prevent the wafer from slipping. Lower part perforated.
OAL: 128 mm
Width: 12.5 mm
Tips: 4 teeth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.