Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wagner Milwaukee™ Heat Guns

Catalog No. 0920132
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
09-201-32 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-201-32 Supplier Wagner Supplier No. 10035

missing translation for 'validMainframeMsg'

Rugged industrial heat guns provide up to 5700 BTUs and 1680w of power

  • Adjustable hot-air temperature up to 540°C (1000°F); also cool-air setting
  • Body is diecast magnesium; heating element is replaceable
  • With stationary stand for hands-free operation

Order Info

For 120V 50/60Hz

Certifications

UL listed

Specifications

Product Type Heat Gun
Voltage 120 V
Amperage 14 A
Certifications/Compliance UL
Electrical Requirements 120 V, 50/60 Hz
Hertz 50/60 Hz
Includes Stationary stand for hands-free operation, cool air setting
Max. Temperature (Metric) 540°C
Wattage 1680 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.