Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Walk-In Fume Hood Work Floor

Catalog No. 06000613 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
31 in.
37 in.
Width (English):
48 in.
60 in.
72 in.
96 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
06-000-613 31 in. 48 in.
06-000-614 31 in. 60 in.
06-000-615 31 in. 72 in.
06-000-616 31 in. 96 in.
06-000-617 37 in. 48 in.
06-000-618 37 in. 60 in.
06-000-619 37 in. 72 in.
06-000-620 37 in. 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-000-613
Add to Cart
Add to Cart

Fisherbrand™ Walk-In Fume Hood Work Floor is designed to be used with Fisherbrand Walk-in Fume Hoods.

  • 1.25 in. thick modified black epoxy resin work floors are an option for all Walk-In Fume Hoods
  • Designed to retain spills.

Specifications

Material Epoxy
Color Black
Depth (English) 31 in.
Depth (Metric) 78.74 cm
For Use With (Equipment) Fisherbrand Walk-In Fume Hoods
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Width (English) 48 in.
Width (Metric) 121.92 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.