Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Wall and Ceiling Bracket, Steel, 60 to 70 kW, 1 ea

Catalog No. 5000507021
Encompass

This mounting bracket is designed to support 60 kW to 70 kW 5100 series suspended fan forced unit heaters. It provides a versatile solution for secure installation, allowing for either wall or ceiling mounting configurations.

  • Compatible with 60 kW to 70 kW 5100 series suspended fan forced unit heaters
  • Supports wall or ceiling installation
  • Constructed from heavy 18-gauge steel
  • Finished with powder coated paint
  • Weighs 25 lbs

Catalog No. 50-005-07021 Supplier MSC Supplier No. 72353535
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mounting bracket is designed to support 60 kW to 70 kW 5100 series suspended fan forced unit heaters. It provides a versatile solution for secure installation, allowing for either wall or ceiling mounting configurations.

  • Compatible with 60 kW to 70 kW 5100 series suspended fan forced unit heaters
  • Supports wall or ceiling installation
  • Constructed from heavy 18-gauge steel
  • Finished with powder coated paint
  • Weighs 25 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.