Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Wall Control Pegboard Kit, 48 x 32 in, Metal, Black

Catalog No. 5000536769
Encompass

This metal pegboard kit provides organized storage with a 48 x 32 inch coverage area. It features three black, square-hole panels designed for peg mounting, offering a durable and versatile solution for various storage needs.

  • Kit board type
  • Peg mount type
  • Three panels
  • Square panel hole shape
  • Metal construction
  • Black color
  • Includes one 9 in shelf assembly
  • Includes one 6 in shelf assembly
  • Includes one screwdriver holder
  • Includes one hammer holder
  • Includes three plastic hanging bins with bin hanger
  • Includes three 16 x 32 in pegboard toolboards
  • Twenty assorted accessories
  • Mounting screws and drywall anchors provided
  • Installation instructions included

Catalog No. 50-005-36769 Supplier MSC Supplier No. 99663395
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This metal pegboard kit provides organized storage with a 48 x 32 inch coverage area. It features three black, square-hole panels designed for peg mounting, offering a durable and versatile solution for various storage needs.

  • Kit board type
  • Peg mount type
  • Three panels
  • Square panel hole shape
  • Metal construction
  • Black color
  • Includes one 9 in shelf assembly
  • Includes one 6 in shelf assembly
  • Includes one screwdriver holder
  • Includes one hammer holder
  • Includes three plastic hanging bins with bin hanger
  • Includes three 16 x 32 in pegboard toolboards
  • Twenty assorted accessories
  • Mounting screws and drywall anchors provided
  • Installation instructions included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.