Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall and Island Bench
SCI_ED

Catalog No. S47400 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
24 x 72 x 32.75 in.
24 x 120 x 32.75 in.
24 x 144 x 32.75 in.
Finish:
Black Baked Enamel
Gray Baked Enamel
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Finish
S47400 24 x 72 x 32.75 in. Black Baked Enamel
S42681 24 x 120 x 32.75 in. Gray Baked Enamel
S47396 24 x 120 x 32.75 in. Black Baked Enamel
S47397 24 x 144 x 32.75 in. Gray Baked Enamel
S47398 24 x 144 x 32.75 in. Black Baked Enamel
S47399 24 x 72 x 32.75 in. Gray Baked Enamel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S47400 Supplier Diversified Spaces™ Supplier No. MA66LBM
Add to Cart
Add to Cart

All-welded design with 20-gauge reinforced side panels.

  • With 1.75 in. maple tops, 4 bench lengths and 3 locker styles
  • One-section construction
  • 18-gallon locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock

Specifications

Product Type Wall and Island Bench
Autoclavable Not Autoclavable
No. of Doors 9
Footrest No
With Tilt No
Color Black
No. of Drawers None
No. of Shelves None
With Casters No
Finish Black Baked Enamel
Door Type 18-gallon locker doors
Dimensions (D x W x H) 24 x 72 x 32.75 in.
Style All-welded design
Top Style 1.75 in. maple
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.