Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CAM Spray Pressure Washer, Wall Mount, Electric, 4 GPM, 3000 PSI

Catalog No. 502836894
Encompass

This wall-mount cold water electric pressure washer, designed for demanding environments, features an industrial painted or stainless steel frame and protective cover. It mounts easily to a wall bracket and includes hooks for hose and trigger gun storage. A dual chemical valve allows selection and proportioning of two concentrated chemicals.

  • Totally enclosed, thermal overload protected industrial motor.
  • Industrial triplex plunger pump with ceramic plungers and stainless steel valves.
  • Low-pressure chemical injection for concentrated liquid detergents.
  • Includes 0°, 15°, 25°, and 40° Q-meg tips and a trigger gun.
  • Features 4 gpm flow rate and 3000 psi maximum pressure.
  • Operates on 230 v electric power with 34 amps.
  • Equipped with a 50 ft hose and 3/8 in hose size.
  • Designed for wall mounting.

Catalog No. 50-283-6894 Supplier MSC Supplier No. 63821102
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This wall-mount cold water electric pressure washer, designed for demanding environments, features an industrial painted or stainless steel frame and protective cover. It mounts easily to a wall bracket and includes hooks for hose and trigger gun storage. A dual chemical valve allows selection and proportioning of two concentrated chemicals.

  • Totally enclosed, thermal overload protected industrial motor.
  • Industrial triplex plunger pump with ceramic plungers and stainless steel valves.
  • Low-pressure chemical injection for concentrated liquid detergents.
  • Includes 0°, 15°, 25°, and 40° Q-meg tips and a trigger gun.
  • Features 4 gpm flow rate and 3000 psi maximum pressure.
  • Operates on 230 v electric power with 34 amps.
  • Equipped with a 50 ft hose and 3/8 in hose size.
  • Designed for wall mounting.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.