Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Airmaster Commercial Air Circulator, 24 in. Blade, 115 V, Wall Mount, 1 ea

Catalog No. 5000507561
Encompass

This commercial wall mount air circulator provides effective cooling for industrial and commercial environments, including warehouses, factories, schools, and large office spaces. It is designed for reliable air movement and features three-speed operation to suit various cooling requirements.

  • Designed for permanent wall mount installation
  • Provides high air volume with three-speed settings of 4,400, 3,460, and 2,460 CFM
  • Equipped with a 24 in. blade
  • Includes a 15 ft. supply cord
  • Operates on 115 V power
  • Features a 1/4 HP motor
  • Non-oscillating design for directed airflow

Catalog No. 50-005-07561 Supplier MSC Supplier No. 81788440
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This commercial wall mount air circulator provides effective cooling for industrial and commercial environments, including warehouses, factories, schools, and large office spaces. It is designed for reliable air movement and features three-speed operation to suit various cooling requirements.

  • Designed for permanent wall mount installation
  • Provides high air volume with three-speed settings of 4,400, 3,460, and 2,460 CFM
  • Equipped with a 24 in. blade
  • Includes a 15 ft. supply cord
  • Operates on 115 V power
  • Features a 1/4 HP motor
  • Non-oscillating design for directed airflow

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.