Learn More
Oakton™ Wall-Mount Thermohygrometers

Description
- Dual-temperature display in Fahrenheit and centigrade
- White plastic case with blue and white dial design
- L × dia.: 1 × 10.8 in. (2.54 × 27.3cm)
- Relative humidity: 20 to 100%
- Temperature: -30° to +40°C (-22° to +122°F)
Specifications
Specifications
| Type | Thermohygrometer |
| Humidity Range | 20 to 100% |
| Resolution | 0.025 |
| Accuracy | ±5% RH from 25 to 70%, ±8% RH from 70 to 80% |
| Temperature Range (Metric) | -30°C to +40°C |
| Display Type | Analog |
| Material | Plastic Case |
| Mounting | Wall |
| Response Time | 1 min. |
| Sensors | Paper coated metal coil humidity sensor, metal coil temperature sensor |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.