Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Wall-Mounted Eye/Face Wash

Catalog No. 18666640 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Chrome, Red, Black, Green
Yellow, Red, Black, Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-666-640 Yellow, Red, Black, Green
18-666-643 Chrome, Red, Black, Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-640 Supplier Justrite Manufacturing Co Supplier No. 75GEW
Add to Cart
Add to Cart

Hughes Wall-mounted eye/face wash is suitable for use in all applications not subject to the possibility of freezing or overheating

Features:

  • Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure.
  • Low operating torque offers reliable, easy on/off operation. Includes an inspection record tag for recording service and test history.
  • Twin spray nozzles protected by dust covers that pop-off when eye wash is activated
  • Diffusers provide a gentle flow of aerated water and prevent further injury to the eyes
  • High-performance 316L SS quarter-turn ball valves endure the harshest environments and site conditions
  • Includes a separate universal eyewash sign for enhanced visibility,
  • Meets ANSI and EN 15154 standards and supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Color Yellow, Red, Black, Green
Flow Rate 3 gpm
Height (English) 16 in.
Inlet Connection (Metric) 0.5 in. (F) NPT
Mounting Wall
Pressure 29 to 97 psi
Product Type ABS Bowl, Emergency Eye Wash
Width (English) 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.