Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Wall Mounted Eye/Face Wash with Closed ABS Bowl
GREENER_CHOICE

Catalog No. 18666646 Shop All Justrite Safety Group Products
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18-666-646 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-646 Supplier Justrite Manufacturing Co Supplier No. 45GEW
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Wall-mounted eye/face wash with high, ANSI-compliant flow rate is suitable for use in all applications not subject to the possibility of freezing or overheating.

Features:

  • Incorporates an integral lid connected to the water valve for automatic operation—activate by simply pulling down the lid.
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Includes an inspection record tag for recording service and test history.
  • Covered bowl ensures nozzles and bowl remain clean and free from contamination
  • Durable, corrosion-resistant acrylic capped ABS construction
  • Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
  • Includes a separate universal eye wash sign for enhanced visibility
  • Meets ANSI Z358.1 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty and Services

1 Year

Specifications

Activation Pull Down on Lid
Bowl Size (Metric) 241 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color White with Green Labels
Depth (English) 16 in.
Depth (Metric) 406 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 12 in.
Height (Metric) 305 mm
Includes 1 Unit
Inlet Connection (Metric) 0.5 in. (F) NPT
Material Chrome-plated Brass, Stainless Steel Mesh
Mounting Wall
Pressure 29 to 97 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 16 in.
Width (Metric) 406 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.