Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Mounted Tool Storage
SCI_ED

Catalog No. S47404 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S47404 Maple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47404 Supplier Diversified Spaces™ Supplier No. MC1M
Add to Cart
Add to Cart

Made of three sections, with the middle section mounted to the wall and the hinged outside section can be closed and locked. The plywood cabinet is lined with a pegboard interior to allow flexible arrangements of tools

  • 48 x 12 x 48 in.
  • Assortment of hooks is included
  • Center measures: 48 x 6 x 48 in. and the outside sections measure: 24 x 6 x 48 in.
  • Constructed of premium maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA
  • Made of three sections, with the middle section mounted to the wall
  • Pegboard lined interior to allow flexible arrangements of tools
  • The hinged outside sections can be closed and locked
  • The unit is finished with a chemical resistant, earth-friendly UV finish

Specifications

Product Type Storage Cabinet
Height (Metric) 1.21 m
Color Oak
Weight (Metric) 113.8 kg
Width (Metric) 1.21 m
Certifications/Compliance SEFA, Mas Certified Green
For Use With (Application) Science classrooms
Includes Locks/hooks
Weight (English) 251 lb.
Depth (Metric) 30 cm
Warranty Limited lifetime
Width (English) 48 in.
Finish Chemical Resistant, Earth-friendly UV
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.