Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Service Bench
GSA_VASCI_ED

Catalog No. S37955 Shop All Diversified Spaces Products
Change view
Click to view available options
Cabinet Type:
Door
Door/4 Drawer
Door/Drawer
Drawer
Four locking drawers
Includes:
Four locking drawers
Full height locking doors and one adjustable shelf
One adjustable shelf and two locking drawers
One full height door that includes one adjustable shelf and four
Top Style:
Solid epoxy resin
Solid phenolic resin
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cabinet Type Includes Top Style
S37955 Door Full height locking doors and one adjustable shelf Solid phenolic resin
S37957 Door/Drawer One adjustable shelf and two locking drawers Solid phenolic resin
S37960 Door/4 Drawer One full height door that includes one adjustable shelf and four Solid epoxy resin
S37961 Drawer Four locking drawers Solid phenolic resin
S37962 Four locking drawers One full height door that includes one adjustable shelf and four Solid epoxy resin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S37955 Supplier Diversified Spaces™ Supplier No. 3214K
Add to Cart
Add to Cart
Request a Quote

Offers storage and services all in one unit.

  • Chemical resistant, earth-friendly UV finish and rubber base molding
  • 1 in. thick Solid phenolic resin surface
  • Constructed of solid oak and oak veneers
  • Epoxy resin sink and two combination cold water/gas fixtures
  • Sink area allows access to the plumbing and provides large storage space with two GFI protected AC duplex electrical outlets
  • All drawers and doors have locks and ADA compliant pulls

Compliance

SEFA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Bench
Color Oak, Black
Dimensions (D x W x H) Sink: 38.1 x 45.7 x 27.9 cm
Height (Metric) 91.4 cm
Top Style Solid phenolic resin
Certifications/Compliance MAS Certified Green
Depth (English) 24 in.
Warranty Limited Lifetime
Depth (Metric) 60.9 cm
Includes Full height locking doors and one adjustable shelf
Cabinet Type Door
Length (Metric) 274.3 cm
Height (English) 36 in.
Length (English) 108 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.