Learn More
Description
- Chemical resistant, earth-friendly UV finish and rubber base molding
- 1 in. thick Solid phenolic resin surface
- Constructed of solid oak and oak veneers
- Epoxy resin sink and two combination cold water/gas fixtures
- Sink area allows access to the plumbing and provides large storage space with two GFI protected AC duplex electrical outlets
- All drawers and doors have locks and ADA compliant pulls
Compliance
SEFA
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Bench |
| Color | Oak, Black |
| Depth (Metric) | 60.9 cm |
| Height (English) | 36 in. |
| Length (English) | 108 in. |
| Depth (English) | 24 in. |
| Length (Metric) | 274.3 cm |
| Dimensions (D x W x H) | Sink: 38.1 x 45.7 x 27.9 cm |
| Top Style | Solid epoxy resin |
| Certifications/Compliance | MAS Certified Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


