Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ Wall WipR™ Cleaning System and Accessories
BIOPHARMA

Catalog No. 19038571 Shop All Contec Inc. Products
Change view
Click to view available options
Product Type:
Mop Cover
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
19-038-571 Mop Cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-038-571 Supplier Contec™ Supplier No. WWC18

missing translation for 'validMainframeMsg'

Offers wide surface coverage and low operator fatigue

  • Polyester fabric combined with a lightweight aluminum frame and handle offers wide surface coverage and low operator fatigue
  • The specially-designed fabric covers are low in extractable residues and even lower in particle generation
  • Long, lightweight handle allows easy cleaning of ceilings and walls
  • Swivel “T” handle, 18 in. (45.7cm)
  • Polyester/foam wiping cover, 18 in. (45.7cm)
  • Aluminum extension handle, 8 ft. or 14 in.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your 9-digit account number, or become a registered user on fishersci.com by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service at 1-800-766-7000.

Specifications

Product Type Mop Cover
Sterility Non-sterile
Autoclavable Autoclavable
Width (English) 18 in.
For Use With (Equipment) Contec™ Cleaning System
For Use With (Application) Cleaning system is designed to clean walls and ceilings in controlled environments
Material Polyester Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.