Learn More
Description
- Stainless steel
- 508mm (20 in.) long
Specifications
Specifications
| Product Type | Crucible Tongs |
| Length (Metric) | 50.8 cm |
| Material | Stainless Steel |
| Length (English) | 20 in. |
| Tip Style | Serrated |
| For Use With (Application) | Holding crucibles |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.