Learn More
Description
- Highly polished
- Octagonal mortar
- Diameter: 35mm (1.3 in.)
- Height: 18mm (.7 in.)
- Thickness: 8mm (.3 in.)
Specifications
Specifications
| Capacity (English) | 0.202 oz. |
| Diameter (English) Outer | 1.37 in. |
| Diameter (Metric) Outer | 3.5cm |
| Product Type | Mortar and Pestle |
| Material | Agate Stone |
| Height (English) | 0.7 in. |
| Height (Metric) | 1.8cm |
| Finish | Highly Polished Grinding Surface |
| Capacity (Metric) | 6 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.