Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Stern Vernier Calipers with Double Scales to 120mm

Catalog No. 12130 Shop All Walter Stern Inc. Products
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
12-130 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-130 Supplier Walter Stern Supplier No. 602A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Metric and English scales

  • 120mm scale with 1mm divisions, 0 to 5 in. in 1/16 in. divisions
  • Readable on vernier scale to 0.1mm and 1/128 in.
  • Fast roller adjustment
  • Polished steel

Specifications

Product Type Caliper, Vernier
Accuracy 0.1mm and 0.007 in.
Includes Fast roller adjustment
Increments 0.625 in.
Length (Metric) 120 mm
Material Polished Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.