Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger EDWARDS SIGNALING Warning Light, Blue, LED, 120V AC

Catalog No. 502788922
Encompass_Preferred

This blue LED beacon light is designed for industrial warning applications in both indoor and outdoor environments. Engineered with a durable 33% glass-filled nylon housing and a shatter-resistant polycarbonate lens, the unit is rated NEMA 4X for corrosion resistance. It features dual operating modes of steady-on or flashing, providing versatile signaling for various safety requirements.

  • Operating voltage of 120V AC at 50/60 Hz with a current draw of 0.108 A
  • Dual mode functionality including steady-on and flashing (65 FPM)
  • NEMA 4X enclosure rating for protection against harsh conditions
  • Designed for surface, panel, or conduit mounting (1/2 in. internal or 3/4 in. external NPT)
  • Projected LED life of 148,000 hours (L70)
  • Operating temperature range of -35°C to +66°C (-31°F to +150°F)
  • Includes 457 mm (18 in.) wire leads for connection

Catalog No. 50-278-8922 Supplier Grainger Supplier No. 16G605
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This blue LED beacon light is designed for industrial warning applications in both indoor and outdoor environments. Engineered with a durable 33% glass-filled nylon housing and a shatter-resistant polycarbonate lens, the unit is rated NEMA 4X for corrosion resistance. It features dual operating modes of steady-on or flashing, providing versatile signaling for various safety requirements.

  • Operating voltage of 120V AC at 50/60 Hz with a current draw of 0.108 A
  • Dual mode functionality including steady-on and flashing (65 FPM)
  • NEMA 4X enclosure rating for protection against harsh conditions
  • Designed for surface, panel, or conduit mounting (1/2 in. internal or 3/4 in. external NPT)
  • Projected LED life of 148,000 hours (L70)
  • Operating temperature range of -35°C to +66°C (-31°F to +150°F)
  • Includes 457 mm (18 in.) wire leads for connection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.