Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Checkers Safety™ Non-Lighted Warning Whip, Fiberglass Resin, 5 ft., Orange, 1 ea.

Catalog No. 502791919
Encompass_Preferred

These general-purpose, non-lighted warning whips are designed for industrial applications where high visibility is required. Constructed from premium fiberglass resin, each unit includes a heavy duty, fluorescent orange, nylon mesh flag for durability and impact in varied environments. The whip features a quick disconnect base for easy installation and removal.

  • Flag size: 11 in. height x 12 in. width
  • Overall height: 5 ft.
  • Flag material: Fluorescent nylon mesh
  • Whip material: Fiberglass resin
  • Mounting: Quick disconnect base
  • Includes: Debris cap

Catalog No. 50-279-1919 Supplier Grainger Supplier No. 16D791
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general-purpose, non-lighted warning whips are designed for industrial applications where high visibility is required. Constructed from premium fiberglass resin, each unit includes a heavy duty, fluorescent orange, nylon mesh flag for durability and impact in varied environments. The whip features a quick disconnect base for easy installation and removal.

  • Flag size: 11 in. height x 12 in. width
  • Overall height: 5 ft.
  • Flag material: Fluorescent nylon mesh
  • Whip material: Fiberglass resin
  • Mounting: Quick disconnect base
  • Includes: Debris cap

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.