Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Wash Bottle
SCI_ED

Catalog No. S39016 Shop All GSC Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S39016 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S39016 Supplier GSC Supplier No. WB25010
This item is not returnable. View return policy

GSC Wash Bottles have a built in nozzle, making them one piece

Specifications

Capacity (Metric) 250 mL
Color White
Material LDPE
Length (Metric) 149cm
No. per Case 250
No. per Pack 10
Quantity 1
Sterility Non-sterile
Graduations To 250ml by 50ml subdivision
Graduated Yes
Height (Metric) 149 cm
Chemical Label Unlabeled
Diameter (Metric) 65 mm
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.