Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

International Enviroguard™ Cotton & Polyester 3-Layer Ear Loop Masks

Catalog No. 19472498 Shop All International Enviroguard Systems Products
Change view
Click to view available options
Color:
Black
Pink
White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-472-498 White
19-472-497 Black
19-472-496 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-472-498 Supplier International Enviroguard™ Supplier No. 2914W
Add to Cart
Add to Cart

Cotton & Polyester 3-Layer Ear Loop Masks are machine washable face masks made of cotton (35%) and polyester (65%) blend. Mask covers the mouth, nose and chin and provide comfortable protection over long hours.

These 3-layer masks provide superior protection with a design that meets CDC recommendations for face coverings in public settings or essential business. This mask covers the mouth, nose, and chin with a soft, cotton/polyester blend material for comfort and safety over long hours. A water-resistant outer layer combined with two inner layers of antibacterial protection helps prevent the growth and spread of bacteria. Better yet, nanomesh technology filters out dangerous and unwanted particulates while also enhancing overall breathability.

  • Available in white, pink, and black
  • Does not contain graphene
  • Machine wash, up to 30 times
  • Covers nose, mouth, and chin
  • Soft ear loops for a comfortable fit
  • Masks are designed to meet CDC recommendations for face coverings in public settings or essential business
  • 65% Polyester + 35% Cotton

Specifications

Product Type General Purpose Face Mask
Color White
Fastening Type Earloops
Material Polyester
Size Standard
Sterility Non-sterile
Construction 3-ply
Disposable Reusable
Latex Free Yes
Length (English) 4.7 in.
Length (Metric) 11.9 cm
Model 2914W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.