Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

WASP WASP 2040 Hybrid
SCI_ED

Catalog No. p-7222361
Change view
Click to view available options
Includes:
No Support Package
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S4131941 No Support Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Small Parts - Not recommended for children under 3 years old.
Catalog No. S4131941 Supplier WASP Supplier No. WU9033
Small Parts - Not recommended for children under 3 years old.

The WASP 2040 Hybrid is accurate and reliable with all materials, including ceramic!

Accurate and reliable with all materials, WASP's Suspended Bowden driver for Spitfire Extruder makes printing faster and minimizes the weight on the mobile crew. Easily switch to your LDM (liquid deposition modeling) Extruder for printing ceramic materials! Resurrection and Free Zeta System allow you to continue your print from its last location should your printer lose power. Extend your warranty and add a support package for training, design/slicing consultation, and more.

Standard Configuration
  • WASP Red Spitfire Extruder
  • LT Cartridge
  • 0.4 mm nozzle diameter
  • LDM 3.0 Extruder

Technical Details

  • Print Volume: 200 x 400 mm H
  • Layer Height Min: 50 micron
  • Print Speed Max: 500 mm/s
  • Movement Speed Max: 800 mm/s
  • Acceleration: 15,000 mm/s2
  • Heated Bed Temp Max: 110°C

Physical Dimensions

Dimensions:
  • 49 x 44 x 87 cm
Machine Weight:
  • Printer alone: 25 kg
  • Printer with Clay Kit:
Shipping Dimensions:
  • Box 1: Printer: 50 x 58 x 101 cm
  • Box 2: Clay Kit: 50 x 26 x 28 cm
Shipping Weight:
  • Box 1: Printer: 30 kg
  • Box 2: Clay Kit: 15 kg

Configurations

WASP Spitfire Red Extruder
  • Nozzle Diameters: 0.4 mm Standard, 0.7 mm, 1.2 mm available
  • Cartridge: LT Standard, HT available
  • Usable Filament: 1.75 mm
  • Materials: PLA, PETG, ABS, PA Carbon
WASP LDM 3.0 Extruder
  • Nozzle Diameters:
  • Screw: LDM 3.0 Screw
  • Materials: Porcelain, Clay, Stoneware, Earthenware, Gres, Ceramic Materials
NOTE: Air Compressor necessary but not included. Suitable with any air compressor with minimum 8 bar.

Technical Innovation

Features:
  • Suspended Bowden: This makes it possible to unload the inertia on the suspension bands and exponentially improve the quality and speed of printing.
  • Resurrection System: The system resumes interrupted prints in case of accidental shutdown or sudden power failure.
  • Free Zeta System: Measures the height of your print where the printing stopped to restart from this height.
  • LDM Tank: 3L Tank for LDM Materials. Certified to 40 bar. Safety release valve at 7 bar.
Mechanics:
  • Frame and Cover: Aluminum, Polycarbonate, PMMA
  • Printing Surface: Ground Aluminum Wheel, additional wooden bed for LDM printing
  • Movements: Nylon on anodized aluminum profiles - TPU belts with stainless steel core resistant to high temperatures
  • Motors: Stepper LDM Extruder Motor: High-Couple Stepper

Logistical Information

Software:
  • Operating Systems: Windows, Mac, Linux
  • Slicing Software: compatible with all slicing software
  • File Type: .stl, .obj, .gcode‍
Interface:
  • SD Card
  • LCD Screen‍
Supply:
  • Input: 110V, 50/60Hz
  • Absorbed Power:
  • WASP Spitfire Red Extruder: 60W max
  • LDM 2.0 Extruder:
Temperature:
  • Environment of use: 68 to 86°F
  • Warehouse: 32 to 86°F
Included:
  • Delta WASP 2040 Pro
  • 3D Printer Red Spitfire Extruder
  • LT Cartridge
  • 0.4 mm nozzle diameter
  • LDM 3.0 Extruder
  • 1.5 mm, 2 mm, 3 mm nozzle diameters
  • Aluminum 3L Tank Stand for tank
  • Wooden build plate for LDM
  • Teflon Connecting Tube
  • Nylon Connecting Tube
  • 25 lb. Porcelain
  • SD Card with files and configurations
  • Manual Gauge

Specifications

Product Type 3D Printer
Includes No Support Package
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.