Learn More
Mitchell Plastics Waste Container
Description
- Bench Top, waste container is ideal for disposing small objects to keep counter tops clean and orangized
- The hinged lid makes it easy to dispose of different types of waste
- The white PVC which maybe easy cleaned inside and out
- Small size is ideal for oraganizing items in work space and large size is ideal for trash
Specifications
Specifications
| Depth (English) | 4 in. |
| Closure Type | Hinged Lid |
| Color | White |
| Height (Metric) | 17.78 cm |
| Length (Metric) | 12.7 cm |
| Shape | Rectangle |
| Width (Metric) | 12.7 cm |
| For Use With (Application) | Disposing of small objects or sharp objects and leaking fluids |
| Width (English) | 5 in. |
| Length (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.