Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Waste Container

Catalog No. 05723630
Change view
Click to view available options
Length (English):
5 in.
9 in.
Height (English):
7 in.
12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Height (English)
05-723-630 9 in. 12 in.
05-723-629 5 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-723-630 Supplier Mitchell Plastics Supplier No. WC1294ABS

missing translation for 'validMainframeMsg'

Table top waste container that is reusable and easy to clean.

  • Bench Top, waste container is ideal for disposing small objects to keep counter tops clean and orangized
  • The hinged lid makes it easy to dispose of different types of waste
  • The white PVC which maybe easy cleaned inside and out
  • Small size is ideal for oraganizing items in work space and large size is ideal for trash

Specifications

Depth (English) 4 in.
Closure Type Removable Hinged Lid
Color White
Height (Metric) 30.48 cm
Length (Metric) 22.86 cm
Shape Rectangle
Width (Metric) 22.86 cm
Autoclavable Not Autoclavable
For Use With (Application) Disposing of small objects or sharp objects and leaking fluids
Width (English) 9 in.
Length (English) 9 in.
Height (English) 12 in.
Material ABS
Product Type Waste Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.