Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Waste Disposal Labels - Adhesive Vinyl

Catalog No. 19104932 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
EMPTY
THIS CONTAINER HAS BEEN TRIPLE RINSED
USED ABSORBENTS
USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT:
USED OIL
WASTE OIL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text
19-104-932 USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT:
19-104-933 USED ABSORBENTS
19-110-980 USED OIL
19-104-934 THIS CONTAINER HAS BEEN TRIPLE RINSED
19-110-981 WASTE OIL
19-110-983 EMPTY
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-104-932 Supplier Brady™ Supplier No. 121431
Add to Cart
Add to Cart

Use these durable labels to easily identify and sort waste for disposal.

  • All HazMat Shipping Labels meet D.O.T. Requirements HM-181 Regulation.
  • Permanent acrylic adhesive sticks to a wide variety of surfaces
  • Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
  • Up to 3 year average outdoor durability

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance OSHA 1910.1200; Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black on White
Format Label
Material Vinyl
Printable Sides Single-side Printable
Product Type Label
Display Text USED BATTERIES SHIPPER: ADDRESS: CITY,STATE,ZIP: CONTENT:
Languages English
Quantity 100/Pk.
Shape Rectangle
Size (English) 6 x 6 in.
Dimensions (L x W) 6 x 6 in.
Width (English) 6 in.
Width (Metric) 160.02 mm
Height (English) 6 in.
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.