Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Water Activity Meter

Catalog No. 14127680
Change view
Click to view available options
Range:
0.001 to 1.000 aw
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range
14-127-680 0.001 to 1.000 aw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-680 Supplier Heathrow Scientific Supplier No. 47002
  • $2,211.00
    $1,848.65 / Each of 1

    Save $362.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compact and lightweight water activity measuring device. Ideal for quality and product development in food, pharmaceutical, and cosmetic applications.

  • Measurements within four steps:
  • Detachable sensor design allows for multiple samples to be set-up while test underway
  • Portable, use right on production line
  • Precise with wide applications:
  • Electrical resistance sensor for samples containing high alcohol content is available and sold separately
  • Calibrate meter with optional calibration salts (sold separately)
  • Allows for 1- to 3-point calibration
  • Versatile:
  • Run a quick test or a long (stability) test using the same unit
  • Log data in the meter and transfer to a computer
  • Set up meter and manage logged data through the included software (Operating Systems Windows 10 and 11)
  • Calibrate at different levels for different samples, save the calibration factors to your computer, and then load the factor to the sensor for whichever sample you are testing
  • Accuracy: ±0.01 aw
  • Color: White
  • Dimensions (L x W x H): 5.11 x 3.6 x 1.85 in. (38.3 x 9.1 x 4.6 cm)
  • Power Source: Four AAA alkaline batteries (not included). USB power when connected to a PC for setup and data transfer.
  • Includes: Water Activity Meter, Sensor Assembly with sample cup, five extra sample cups with lids, five replacement sensor filters, USB micro B to USB type A cord, hard carrying case
  • Measuring Type(s): Quick and Stability
  • Quantity: 1 Ea.
  • Range: 0.001 to 1.000 aw / 0 to 80°C
  • Resolution: 0.01 aw / 0.1°C

Specifications

Accuracy ±0.01 aw
Range 0.001 to 1.000 aw
Resolution 0.01 aw
Temperature Range 0°C to 80°C
Temperature Resolution 0.1°C
Color White
Dimensions (L x W x H) 5.11 x 3.6 x 1.85 in.
Includes Sensor Assembly with sample cup, five extra sample cups with lids, five replacement sensor filters, USB micro B to USB type A cord, hard carrying case
Quantity 1 Ea.
Product Type Water Activity Analyzer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.