Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Water Bath Clamp

Catalog No. p-6765074 Shop All Troemner Products
Change view
Click to view available options
Size:
Small
Size (Metric) Grip:
5 to 10 mm
Length (Metric):
89 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Grip Length (Metric)
02-300-217 Small 5 to 10 mm 89 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-300-217 Supplier Troemner™ Supplier No. 30392240
Only null left
Add to Cart
Add to Cart

Water bath clamp for holidng a variety of apparatus, including glass tubes and thermometers onto glass water bath walls.

  • Built-in holder grips walls of varying thickness, up to 9mm (0.35 in.)
  • Knurled thumbscrew tightens jaws to hold objects firmly
  • Nickel-plated zinc construction
  • Large water bath clamp (02-300-218) is supplied with non-slip vinyl sleeves, and for temperatures above 100°C, fiberglass covers
TRUSTED_SUSTAINABILITY

Specifications

Type Water Bath Clamp
Material Nickel-plated Zinc
For Use With (Equipment) Glass water bath
For Use With (Application) Holding apparatus onto glass water bath walls
Length (English) 3.5 in.
Length (Metric) 89 mm
Size Small
Size (Metric) Grip 5 to 10 mm
Size (English) Grip 0.2 to 0.39 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.