Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS MyBath™ Water Bath, 4L, 230 V, Ambient +5 to 100°C Range
SDP

Catalog No. 501927895
Encompass_Preferred

MyBath is designed to guarantee superior accuracy and performance in a compact footprint. MyBath models feature seamless, stainless steel chambers for easy cleaning and long life. The chambers resist rust and have no corners to collect dirt or contamination.

Adjustable in 0.1 degree C increments, the temperature is shown on a large, 3-digit display. The Quik-CAL allows for simple, in-lab calibration. High efficiency insulation maintains temperature stability and uniformity within the bath, while keeping the housing cool to the touch. Includes racks for 1.5/2.0, 15 & 50 ml tubes. Easy to digital controls to select and monitor settings.
Temp range: Ambient +5 to 100°C
Accuracy: ± 0.2°C at 37°C
Increment: 0.1°C
Uniformity: ± 0.2°C at 37°C
Chamber: 5.3 (W) x 9.4 (D) x 5.5 (H)"

Catalog No. 50-192-7895 Supplier Electron Microscopy Sciences Supplier No. 8702304
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

MyBath is designed to guarantee superior accuracy and performance in a compact footprint. MyBath models feature seamless, stainless steel chambers for easy cleaning and long life. The chambers resist rust and have no corners to collect dirt or contamination.

Adjustable in 0.1 degree C increments, the temperature is shown on a large, 3-digit display. The Quik-CAL allows for simple, in-lab calibration. High efficiency insulation maintains temperature stability and uniformity within the bath, while keeping the housing cool to the touch. Includes racks for 1.5/2.0, 15 & 50 ml tubes. Easy to digital controls to select and monitor settings.
Temp range: Ambient +5 to 100°C
Accuracy: ± 0.2°C at 37°C
Increment: 0.1°C
Uniformity: ± 0.2°C at 37°C
Chamber: 5.3 (W) x 9.4 (D) x 5.5 (H)"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.