Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Water Dissolvable Paper Labels

Catalog No. 17012343 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
19.05 mm (W) x 7.62 m (L)
38.10 mm (W) x 7.62 m (L)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-343 38.10 mm (W) x 7.62 m (L)
17-012-249 19.05 mm (W) x 7.62 m (L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-343 Supplier Brady™ Supplier No. M5C1500403
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this water dissolvable label material (B-403) for applications that require easily removable adhesive labels. Pair with a versatile Brady™ portable label maker to print almost anywhere.

  • Ideal for laboratories, restaurants, work-in-process product flows and other temporary identification applications
  • Made with a tight-bonding, completely dissolvable acrylic adhesive that dissolves in warm water within 30 seconds, leaving no residue

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Paper
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;General identification;Laboratory labelling
For Use With (Equipment) BMP51, BMP53, M511, M510
Min. Operating Temperature (Metric) -70°C
Model M5C-1500-403
No. per Pack 1 Tape / Box
Quantity 1
Size 38.10 mm (W) x 7.62 m (L)
Temperature Range (English) -94°F to 212°F
Temperature Range (Metric) -70°C to 100°C
Thickness (English) 0.0030 in
Thickness (Metric) 0.0762 mm
Dimensions (L x W) 38.10 mm (W) x 7.62 m (L)
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 1.5 in
Width (Metric) 38.10 mm
Width (English) Printable Area 38.10 mm
Height (English) Printable Area 0.5 in.
Alternate Part Number M5C-1500-403
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.