Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Water Soluble Paper Label Tape for M6/M7 Printers

Catalog No. 17011429 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.75 in.
50 ft. x 1.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-011-429 50 ft. x 0.75 in.
17-011-427 50 ft. x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 17-011-429 Supplier Brady™ Supplier No. M6C750403
Add to Cart
Add to Cart
This item is not returnable. View return policy

This B-403 material of these labels completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind.

  • Ideal for use in laboratory settings, asset tracking or general use
  • Easy to remove, environmentally responsible, print-on-demand THT label solution
  • Easy removal saves time during re-labeling process
  • Pressure-sensitive adhesive allows for quick and easy application
  • Made of B-403 paper material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Continuous
Material Paper
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, General Identification, Laboratory Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -94°F to +212°F
Temperature Range (Metric) -70°C to +100°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Dimensions (L x W) 50 ft. x 0.75 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Alternate Part Number M6C-750-403
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.