Learn More
Heathrow Scientific Water Testing Refractometer Field Kit
Description
- Each kit contains the following:
- Handheld refractometer
- Sample cup
- Transfer pipette
- Durable carrying case
- Microfiber cloth
- Bottle for distilled water
- Calibration screwdriver
Specifications
Specifications
| Type | Handheld Refractometer |
| Scale Range | 0 to 100 ppt, 1.000 to 1.070 |
| Accuracy | ±1.0 ppt, ±0.001 |
| Resolution | 1.0 ppt, 0.001 |
| Scale Type | Salinity/ Specific Gravity of Seawater |
| Dimensions (L x W x H) | 10.5 x 7 x 3 in. |
| Length (English) | 7.3 in. |
| Length (Metric) | 185 mm |
| Temperature Compensation | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.