Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Water Treatment Module

Catalog No. 18666730 Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (Metric):
127 mm
305 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
18-666-730 127 mm
18-666-729 305 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-666-730 Supplier Justrite Manufacturing Co Supplier No. AQ2000
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Hughes Water Treatment Module is for use with emergency tank showers

  • These non-chemical disinfecting modules provide constant protection against infestations of pathogenic bacteria in water treatment systems.
  • Immersed in water, the complex integral electrolytic activity of the ceramic media produces constant oxidizing, while the noble metal in the form of a fine matrix format produces ionization.
  • The ionization of the noble metal is enhanced by the ceramic media and the combined effect is to act as a powerful disinfectant producing exceptional kill rates against pathogenic bacteria.
  • The electrolytic activity of the ceramic media produces a chemical re-action that balances the pH of the water. This results in additional benefits in the form of scale inhibition and corrosion prevention.
  • Optimum operating life of 3 years.

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Capacity (English) 528 gal.
Color Yellow, Black
Depth (English) 5 in.
Depth (Metric) 127 mm
For Use With (Application) Emergency Tank Showers
Height (English) 5 in.
Height (Metric) 127 mm
Includes 1 Unit
Material Ceramic Media
Width (English) 20 in.
Width (Metric) 508 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.