Learn More
Description
- Raised nubs remove dirt and moisture from shoes and trap it below foot level
- Water dam border holds up to 1.5 gallons of water per square yard
- PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed PET fabric is resistant to staining, dries quickly, and will not fade or rot
- Available in 8 colors with choice of Classic (rubber) border or Fashion (fabric) border
- Attractive herringbone pattern
- 78-mil SBR rubber with cleated backing for placement on carpet or smooth backing for placement on hard floor surface
Specifications
Specifications
| Quantity | 1 Ea. |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Dimensions (L x W) | 2 x 3 ft. |
| Width (English) | 3 ft. |
| Thickness (English) | 3/8 in. |
| Length (English) | 2 ft. |
| Style | Classic rubber border |
| Type | Entrance Mat |
| Color | Black Smoke |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.