Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting WaterHog™ Squares Fashion Mat, Charcoal

Catalog No. 17555648 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 4 ft.
3 x 5 ft.
3 x 8 ft.
4 x 6 ft.
4 x 8 ft.
6 x 8 ft.
18 x 27 in.
3 x 10 ft.
3 x 12 ft.
4 x 10 ft.
4 x 12 ft.
6 x 12 ft.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-555-648 18 x 27 in.
17-555-636 2 x 3 ft.
17-555-637 3 x 4 ft.
17-555-638 3 x 5 ft.
17-555-639 3 x 8 ft.
17-555-643 3 x 10 ft.
17-555-644 3 x 12 ft.
17-555-640 4 x 6 ft.
17-555-641 4 x 8 ft.
17-555-645 4 x 10 ft.
17-555-646 4 x 12 ft.
17-555-642 6 x 8 ft.
17-555-647 6 x 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-555-648 Supplier M+A Matting Supplier No. 280541827070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

WaterHog™ mats are durable and stain-resistant with a unique bi-level design that traps dirt and moisture, keeping floors clean, dry, and safe.

  • Bi-level surface effectively scrapes dirt and moisture from shoes, trapping it beneath shoe level to prevent tracking
  • Water dam border holds moisture keeping it off your floors (WaterHog mats can hold up to 1.5 gallons of water per square yard)
  • Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
  • Beveled edges provide a safe transition from floor to mat
  • Certified high-traction by the National Floor Safety Institute (NFSI)
  • PET fabric is made from 100% post-consumer recycled plastic from drink bottles, and SBR rubber backing contains 20% recycled rubber from car tires
  • Available in 19 colors
  • Feature 78 mil SBR rubber backing

Specifications

Length (English) 18 in.
Certifications/Compliance NFSI Certified. Made in USA
Dimensions (L x W) 18 x 27 in.
Thickness (English) 3/8 in.
Quantity 1 Ea.
Color Charcoal
Width (English) 27 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.