Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Waterhog Impressions Floor Matting

Catalog No. 18333107 Shop All M+A Matting Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
6 ft.
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
8 ft.
10 ft.
12 ft.
16 ft.
20 ft.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-333-107 2 ft. 3 ft.
18-333-108 3 ft. 4 ft.
18-333-109 3 ft. 5 ft.
18-333-110 3 ft. 10 ft.
18-333-112 3 ft. 16 ft.
18-333-111 3 ft. 12 ft.
18-333-113 3 ft. 20 ft.
18-333-115 4 ft. 8 ft.
18-333-114 4 ft. 6 ft.
18-333-116 6 ft. 10 ft.
18-333-117 6 ft. 12 ft.
18-333-119 6 ft. 20 ft.
18-333-118 6 ft. 16 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 18-333-107 Supplier M+A Matting Supplier No. 2381000023
Add to Cart
Add to Cart

Andersen Waterhog Impressions Floor Mat is made with a state-of-the-art digital printing system and up to 57 standard color options

Features:

  • Bi-level surface effectively removes and stores dirt and moisture beneath shoe level until cleaning
  • Rubber reinforced face nubs prevent pile from crushing, extending the performance life of the product
  • Molded nitrile rubber backing resists curling and cracking in all types of weather
  • Available in smooth and cleated backing types
  • Available with choice of Classic Rubber border or Fashion Fabric border
  • Ideal for high traffic areas

Specifications

Dimensions (L x W) 2 x 3 ft.
Surface Bi-level surface
Length (English) 2 ft.
Type Floor Matting
Width (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.