Learn More
Description
- Bi-level surface effectively scrapes dirt and moisture from shoes, trapping it beneath shoe level to prevent tracking
- Water dam border holds moisture keeping it off your floors (WaterHog mats can hold up to 1 ½ gallons of water per square yard)
- Reinforced rubber nubs prevent pile from crushing and extend the performance life of the mat
- Solution-dyed polypropylene fabric is resistant to staining, dries quickly, and will not fade or rot
- Beveled edges provide a safe transition from floor to mat
- Certified high-traction by the National Floor Safety Institute (NFSI)
- Rubber backing contains 20% post-consumer recycled rubber from car tires
- Tufted loop pile that produces an attractive corduroy/ berber look with a parquet pattern
- Available in 6 colors with a Classic (rubber) border
- Feature 78-mil SBR rubber backing
Specifications
Specifications
| Color | Pewter |
| Certifications/Compliance | NFSI Certified. Made in USA |
| Length (English) | 2 ft. |
| Width (English) | 3 ft. |
| Dimensions (L x W) | 2 x 3 ft. |
| Thickness (English) | 3/8 in. |
| Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.