Learn More
National Safety Apparel™ Waterproof Mid-Arm Length Cryogenic Gloves
Shop All National Public Seating Corporation Products

Description
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- Waterproof and breathable membrane for additional splash protection
- Made in the USA
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
| Chlorinated | No |
| Description | Mid-Arm Length |
| Color | Blue |
| Exterior Finish | Smooth |
| Hand | Specific |
| Material | Nylon |
| Product Type | Waterproof Cryogenic Gloves |
| Size | Small |
| For Use With (Application) | Cryogenic Liquids/Gas |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.