Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Traceable Waterproof Thermometer
SCI_ED

Catalog No. S66276 Shop All Fisherbrand Products
Change view
Click to view available options
Scale:
Fahrenheit
Fahrenheit and Celsius
Diameter (English) Probe:
0.12 in.
0.14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Diameter (English) Probe
S66276 Fahrenheit 0.12 in.
S66426 Fahrenheit and Celsius 0.14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S66276
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pocket-sized, digital, waterproof thermometer. Traceable Waterproof Thermometer with shockproof case helps probe and 10 ft. cable perform accurately even when both are under water. Ideal for wet areas.

  • Easy-view, 1/4 in.H LCD digits can be read at a glance
  • LCD operates in environments above freezing
  • Available in Fahrenheit or Celsius models

Order Info

Range is -58°F to 572°F or -50°C to 300°C with a resolution of 0.1° and an accuracy of ±1°C. Case dimensions: 1 3/4 x 1/2 in.. Probe length: 5 in.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance NIST
Diameter (English) Probe 0.12 in.
Diameter (Metric) Probe 3.05 mm
For Use With (Application) Wet labs, wash down areas and virtually all field applications
Includes Traceable certificate, 1.5 V Silver Oxide battery, magnet, suction cup and Velcro™. (Suction cup can be used to mount the stainless-steel probe)
Length (English) Cable 120 in.
Length (English) Probe 4.5 in.
Length (Metric) 19 cm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 137.16 cm
Material ABS Plastic
Resolution 0.1°
Weight (English) 1.5 oz.
Weight (Metric) 40 g
Product Type Waterproof Thermometer
Max. Temperature (English) 572°F
Min. Temperature (English) -58°F
Temperature Range (English) -58°F to +572°F
Calibrated Yes
Battery Type Silver Oxide
Accuracy ±1°F
Display Digital LCD
Width (Metric) 9 cm
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.