Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Bulk Packing, Reversed Phase, 37–55 μm, 100 g

Catalog No. 502391644 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Bondapak HC18 HA is a high carbon load, high activity silica sorbent for dispersive solid phase extraction (dSPE) and clean-up of food extracts. Supplied as 100 g of loose sorbent, its chemical and structural properties ensure reproducible chromatographic performance.

  • Precision-manufactured for reproducibility.
  • Tight production control ensures consistency.
  • Manufactured in an ISO-certified (9001, 13485, 14001) LEED-certified chemical plant.
  • Certificates of Analysis and Safety Data Sheets available.
  • Suitable for predictable scale-up.
  • Technical assistance for chromatographic applications.
  • High carbon load of 14%.
  • Reversed phase separation mode.
  • Particle size of 37–55 μm.
  • pH range of 2 to 8 pH.

Catalog No. 50-239-1644 Supplier Waters Corp Supplier No. WAT035672
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Bondapak HC18 HA is a high carbon load, high activity silica sorbent for dispersive solid phase extraction (dSPE) and clean-up of food extracts. Supplied as 100 g of loose sorbent, its chemical and structural properties ensure reproducible chromatographic performance.

  • Precision-manufactured for reproducibility.
  • Tight production control ensures consistency.
  • Manufactured in an ISO-certified (9001, 13485, 14001) LEED-certified chemical plant.
  • Certificates of Analysis and Safety Data Sheets available.
  • Suitable for predictable scale-up.
  • Technical assistance for chromatographic applications.
  • High carbon load of 14%.
  • Reversed phase separation mode.
  • Particle size of 37–55 μm.
  • pH range of 2 to 8 pH.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.