Learn More
Waters Corp Waters Column, C18, 120 Å, 3 μm, 4.6 mm X 50 mm
Supplier: Waters Corp 186001260
PAHs are frequently monitored environmental contaminants, with standard methods for analysis found across various compendia including air, water, and waste. HPLC with UV and fluorescence detection is a recommended analytical procedure, and this column is specifically designed for such PAH analysis.
- C18 chemistry for efficient separation
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- Spherical particle shape
- Particle size: 3 μm
- Pore size: 120 Å
- For HPLC systems
- USP classification L1
- Inner diameter: 4.6 mm
- Length: 50 mm
- Application: polyaromatic hydrocarbon analysis
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.