Learn More
Waters Corp Waters PAH C18 Column, 120 Å, 5 μm, 2.1 mm X 250 mm
Supplier: Waters Corp 186001262
Polyaromatic hydrocarbons (PAHs) are frequently monitored environmental contaminants. Standard and official methods often specify HPLC for PAH analysis. The Waters PAH Column is designed for HPLC analysis of PAHs, suitable for applications in air, water, waste, and food analysis.
- C18 chemistry.
- Reversed phase separation mode.
- Silica particle substrate.
- pH range is 2 to 8.
- Maximum pressure is 6000 psi (415 Bar).
- Endcapped.
- Spherical particle shape.
- Particle size is 5 μm.
- Pore size is 120 Å.
- Column format.
- Compatible with HPLC systems.
- USP classification L1.
- Inner diameter is 2.1 mm.
- Length is 250 mm.
- Application for polyaromatic hydrocarbon analysis.
- Units per package: 1 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.