Learn More
Waters Corp Waters Column, C18, 5 μm, 4.6 mm ID, 150 mm Length
Supplier: Waters Corp 186001264
This column is designed for HPLC analysis of Polyaromatic Hydrocarbons (PAHs), frequently monitored environmental contaminants. It is recommended for analysis in various matrices, including air, water, waste, and food, typically using UV and fluorescence detection.
- Designed for HPLC analysis of polyaromatic hydrocarbons (PAHs).
- Optimal for PAH analysis.
- Suitable for various environmental matrices.
- UV and fluorescence detection compatible.
- Chemistry: C18.
- Separation mode: Reversed Phase.
- Particle substrate: Silica.
- pH range: 2 to 8.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped.
- Particle shape: Spherical.
- Particle size: 5 μm.
- Pore size: 120 Å.
- Inner diameter: 4.6 mm.
- Length: 150 mm.
- Units per package: 1 pk.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.