Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Spherisorb C1 Column, 10 μm, 4.6 mm × 250 mm

Catalog No. 50784461 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These C1 columns are general purpose and classified as USP L13. They feature trimethylsilane bonded to silica, making them suitable for various reversed phase separation applications.

  • Classified as USP L13
  • General purpose columns for reversed phase separation
  • Contains trimethylsilane bonded to silica
  • C1 chemistry
  • Particle substrate: silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • Suitable for HPLC systems
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Carbon load: 2 %
  • Units per package: 1

Catalog No. 50-784-461 Supplier Waters Corp Supplier No. PSS833015
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These C1 columns are general purpose and classified as USP L13. They feature trimethylsilane bonded to silica, making them suitable for various reversed phase separation applications.

  • Classified as USP L13
  • General purpose columns for reversed phase separation
  • Contains trimethylsilane bonded to silica
  • C1 chemistry
  • Particle substrate: silica
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • Suitable for HPLC systems
  • Inner diameter: 4.6 mm
  • Length: 250 mm
  • Carbon load: 2 %
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.