Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb C1 Column, 3 μm, 80 Å, 4.6 mm X 100 mm

Catalog No. 50784458 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C1 columns are general purpose columns, classified as USP L13, and feature trimethylsilane bonded to silica.

  • Chemistry: C1
  • Reversed-phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 3 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L13
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 2 %
  • 1 unit per package

Catalog No. 50-784-458 Supplier Waters Corp Supplier No. PSS832912
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C1 columns are general purpose columns, classified as USP L13, and feature trimethylsilane bonded to silica.

  • Chemistry: C1
  • Reversed-phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • High silanol activity
  • Spherical particle shape
  • Particle size: 3 μm
  • Parker-style endfitting
  • Pore size: 80 Å
  • Column format
  • Surface area: 220
  • HPLC system compatible
  • USP classification: L13
  • Internal diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 2 %
  • 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.