Learn More
Waters Corp Waters Spherisorb C1 Column, 80Å, 3 μm, 4.6 mm x 150 mm
Supplier: Waters Corp PSS832913
Spherisorb C1 columns are classified as USP L13 and are general purpose columns that contain trimethylsilane bonded to silica.
- C1 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- 6000 psi (415 Bar) maximum pressure
- Not endcapped
- High silanol activity
- Spherical particle shape
- 3 μm particle size
- Parker-style endfitting type
- 80 Å pore size
- 220 surface area
- Designed for HPLC systems
- 4.6 mm inner diameter and 150 mm length
- 2% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.