Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C1, 80Å Pore, 5 μm Particle, 4 mm x 250 mm

Catalog No. 50784673 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C1 columns are classified as USP L13 and are general purpose columns that contain trimethylsilane bonded to silica.

  • Chemistry: C1
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Surface area: 220
  • System: HPLC
  • USP classification: L13
  • Inner diameter: 4 mm
  • Length: 250 mm
  • Carbon load: 2%
  • Units per package: 1 pk

Catalog No. 50-784-673 Supplier Waters Corp Supplier No. PSS845289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Spherisorb C1 columns are classified as USP L13 and are general purpose columns that contain trimethylsilane bonded to silica.

  • Chemistry: C1
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: No
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Endfitting type: Parker-style
  • Pore size: 80 Å
  • Surface area: 220
  • System: HPLC
  • USP classification: L13
  • Inner diameter: 4 mm
  • Length: 250 mm
  • Carbon load: 2%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.