Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Spherisorb C1 Column, 80Å, 5 μm, 4.6 mm, 50 mm

Catalog No. 50784440 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Spherisorb C1 columns are general-purpose columns classified as USP L13, containing trimethylsilane bonded to silica, and are designed for reversed-phase separation.

  • General-purpose column classified as USP L13
  • Contains trimethylsilane bonded to silica
  • Separation mode: Reversed phase
  • Chemistry: C1
  • Particle substrate: Silica
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • High silanol activity
  • Endfitting type: Parker-style
  • Surface area: 220
  • System: HPLC
  • Carbon load: 2%
  • Units per package: 1

Catalog No. 50-784-440 Supplier Waters Corp Supplier No. PSS832611
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Spherisorb C1 columns are general-purpose columns classified as USP L13, containing trimethylsilane bonded to silica, and are designed for reversed-phase separation.

  • General-purpose column classified as USP L13
  • Contains trimethylsilane bonded to silica
  • Separation mode: Reversed phase
  • Chemistry: C1
  • Particle substrate: Silica
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 80 Å
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • pH range: 2 to 8
  • Maximum pressure: 6000 psi (415 bar)
  • Not endcapped
  • High silanol activity
  • Endfitting type: Parker-style
  • Surface area: 220
  • System: HPLC
  • Carbon load: 2%
  • Units per package: 1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.